Abbotsford
KLNHVNCVT1

KLEIN TOOLS HVNCVT-1 Tester high voltage dual-range 50VAC-1.5kV 13"

Price $285.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:HVNCVT-1
Documents Documents

Description

Dual range high voltage tester. It is used to check the presence of voltage in overhead conductors or find faults in cables. It measures low range for 50VAC to 1.5kVAC and high range for 1.5kVAC to 132kVAC. It has audible and visual signals indicate the presence of voltage.


Use to check for the presence of voltage in overhead conductors or find faults in cables

LOW range for 50V AC to 1.5kV AC

HIGH range for 1.5kV AC to 132kV AC

Audible and visual signals indicate the presence of voltage

Includes durable carrying case and (1) 9 volt battery

Specifications

Brand Name Klein Tools Item Name High Voltage Tester
Type Dual-Range Voltage Rating 50 V - 1.5 kV Low, 1.5 - 132 kV High
Maximum Voltage Range 132 kV Power Supply Battery
Battery 9 V Dimensions 13 in L x 8-3/16 in W x 3-13/16 in H
Includes (1) Carrying Case, (1) 9V Battery Application Check for the Presence of Voltage in Overhead Conductors or Finds Faults in Cables
UPC 092644696589

Packages

1 - UNIT - 1