Abbotsford
KLNNCVT1XT

KLEIN TOOLS NCVT1XT NON-CONTACT VOLTAGE TESTER 70-1000V

Price $25.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:NCVT1XT
Documents Documents

Description

Klein Tools Non-Contact Voltage Tester detects standard voltage in cables, cords, circuit breakers, lighting fixtures, switches, non tamper-resistant outlets and wires. This tester is dustproof and waterproof with an IP67 rating. The 9.8-Foot (3 m) drop protection provides durability. A bright green LED illuminates to indicate the tester is powered on. It changes to bright red and an audible tone sounds when voltage is detected. CAT IV 1000V safety rating.


Voltage Tester provides non-contact detection of 70 to 1000V AC in cables, cords, circuit breakers, lighting fixtures, switches, non tamper-resistant outlets and wires

Durable tester is dustproof and waterproof with an IP67 rating and 9.8-Foot (3 m) drop protection

Low battery indicator and easy access to battery compartment

Specifications

Brand Name Klein Tools Type Voltage Tester Pen
Accuracy Detection >70 V Material Electronic Components,Polymer
Standards CAT IV 1000V Application Non-Contact Detection and Testing of AC Voltage
UPC 092644693830

Packages

1 - UNIT - 1