Abbotsford
KLNNCVT1XTKIT

KLEIN TOOLS NCVT1XTKIT Non-Contact Voltage and GFCI Receptacle Premium Test Kit

Price $35.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:NCVT1XTKIT
Documents Documents

Description

Klein Tools Non-Contact Voltage and GFCI Receptacle Premium Test Kit (Cat. No. NCVT1XTKIT) includes a Non-Contact Voltage Tester and a GFCI Receptacle Tester. The Non-contact Voltage Tester (Cat. No. NCVT1XT) detects voltage 70 to 1000V AC, is dustproof and waterproof with an IP67 rating, and has durable 9.8-Foot (3 m) drop protection. The GFCI Receptacle Tester (Cat. No. RT210) is designed to detect the most common wiring problems in standard and GFCI receptacles.


CAT IV 1000V safety rating, low battery indicator, and easy access to battery compartment

GFCI Tester detects the most common wiring problems in standard and GFCI receptacles: open ground, reverse polarity, open hot, open neutral, hot/ground reversed

CAT II 300V safety rating, works on GFCI outlets, and confirms operation of the ground fault protective device

NCV Tester is not recommended for testing tamper-resistant outlets use Cat. Nos. NCVT-2P or NCVT-3P in low voltage mode

Specifications

Brand Name Klein Tools Item Name Voltage and GFCI Receptacle Premium Test Kit
Type Non-Contact, Premium Material Polymer
Includes NCVT1XT Non-Contact Voltage Tester, RT210 GFCI Outlet Tester, Instructions, NCVT1XT (2) AAA Battery Standards CAT IV 1000 V, CAT II 300 V Approved
Application For Non-Contact Detection and Testing of AC Voltage, Determine Wiring Condition in Outlet UPC 092644693908

Packages

1 - UNIT - 1