Abbotsford
KLNNCVT2PKIT

KLEIN TOOLS NCVT2PKIT Dual Range Non-Contact Voltage Tester with Receptacle Tester

Price $39.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:NCVT2PKIT
Documents Documents

Description

The NCVT2PKIT from Klein Tools includes a dual-range, non-contact voltage tester as well as a receptacle tester. The NCVT-2P is a non-contact voltage tester that detects 12 to 1000V AC and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. Includes both visual and audible signals. The receptacle tester will troubleshoot standard 120V AC grounded outlets.


Kit contains a non-contact voltage tester and receptacle tester

Dual range NCVT-2P automatically detects and indicates low voltage range and standard voltage (48-1000V AC)

NCVT-2P provides non-contact detection of standard voltage in cables, cords, circuit breakers, lighting fixtures, switches, outlets and wires

NCVT-2P is a lightweight, compact tool with pocket clip for convenient storage and quick access

CAT IV 1000 Volt rating provides expanded operation and protection

Screw-thread battery cap with O-ring ensures protection against dust and water ingress for the NCVT-2P

Receptacle Tester is designed to detect the most common wiring problems in standard receptacles

Conditions the Receptacle Tester indicates: wiring correct, open ground, reverse polarity, open hot, open neutral, hot/ground reversed

Specifications

Brand Name Klein Tools Item Name NCVT Kit
Type Dual Range Voltage Rating 12 - 1000 V
Lead Length 5.8 in Battery (2) AAA
Frequency Rating 500 Hz Material Polycarbonate
Application Detects And Indicates Low Voltage And Standard Voltage,Detects Most Common Wiring Problems In Standard Receptacles UPC 092644693274

Packages

1 - UNIT - 1