Abbotsford
IDI61647

IDEAL INDUSTRIES 61-647 Single Range Non-Contact Voltage Tester with Flashlight

Price $30.20 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:61-647

Description

Non-Contact Voltage Tester Single Range 50-1000V AC


UL Certified CAT IV 1000V AC, 50 to 1000 V AC

Dust Tight and Water proof (1 m for 30 minutes) Industrial Design makes this tester easy to grip and capable of sustaining a drop from 6.5 ft (2 m).

LED Flashlight in tip operates independently of the tester functions and can be used to illuminate the work area. The Flashlight will Auto Power Off after 5 minutes.

Audible Notification Disable - The tester can be operated with a visual only indication of voltage when working in noise sensitive/noise restricted area with the simple press of a speaker button.

After 10 minutes of inactivity (no button pressed and no signals detected), the tester will emit one long beep (approx 0.5s) and then shut off. Note: if the flashlight is on, it will be also shut off.

Low Battery Indication - If battery voltage is less than around 2.4V, the green led in the tip will flash 3 times and the buzzer will send out one long beep, then turn off the device.

Specifications

Brand Name Ideal Item Name Voltage Tester with Flash Light
Type Non-Contact Voltage Rating 50 - 1000 VAC
Distance Range 2 m Battery 1.5 V AAA
Enclosure Type IP54 Color Yellow
Standards cULus Listed, CE Certified, CATIV 1000V Rated UPC 783250810970

Packages

6 - UNIT - (6)