Abbotsford
MIL220220

MILWAUKEE 2202-20 Milwaukee® Voltage Detector with LED Light 1-Pole, Self Test 50 - 1000 VAC LED

Price $28.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2202-20

Description

The Milwaukee Voltage Detector with LED is used for residential, commercial and industrial applications. The 2202-20 can detect between 50 and 1000V AC and has an industry leading safety rating of CAT IV 1000V. With a built in bright LED work light, the 2202-20 is two tools in one. The durable tip allows for easy checking of power outlets. The 2202-20 is also designed with a green Power On indicator light so you know the voltage detector is working properly before use.


CAT IV 1000V safety rating is safe for all applications including industrial applications

Easy to use rear push button design

Extra bright LED work light makes working in dark areas easier than ever

Green Power On indicator light tells you the voltage detector is working properly before use

Industry leading non-contact voltage detection technology

Pocket clip allows for easy storage and retrieval from pocket

Powered by two easy to replace AAA batteries

Specifications

Brand Name Milwaukee Sub Brand Milwaukee?®
Item Name Voltage Detector with LED Light Type 1-Pole, Self Test
Voltage Rating 50 - 1000 VAC Indicator Type Acoustic and Optic
Light Source LED Frequency Rating CAT IV 1000V
Material Plastic Color Black,Red
Standards CAT IV 1000V Approved Application For Interior and Outdoor Installations
UPC 045242226146

Packages

1 - UNIT - 1