Abbotsford
MIL222520

MILWAUKEE TOOL 2225-20 Non-Contact Voltage Detector w/ Laser Infrared Thermometer

Price $75.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2225-20

Description

The MILWAUKEE® Non-Contact Voltage Detector w/ Laser Infrared Thermometer is specifically designed for residential and commercial HVAC applications. The Voltage Detector provides visual and audible indicators to detect AC voltage between 12 and 1000V and has an industry leading safety rating of CAT IV 1000V. With a temperature detection range from -22° to 482°F, users can identify the correct thermometer reading in all applicable HVAC settings. The LCD backlit display provides a clear and accurate temperature reading when used in applications.


Detects AC Voltage Between 12 - 1000V w/ Visual and Audible Indicators

Temperature Range from -22° to 482°F

Backlit LCD Display for Clear Temperature Readings

Quarter Turn Cap for Easy Battery Replacement

Durable Belt Clips Allows for Easy Storage and Retrieval from Pocket

CAT IV 1000V Safety Rating

Powered by (2) AAA Batteries

2-Year Warranty

Specifications

Brand Name Milwaukee Tool Material Plastic
Color Black,Red UPC 045242854516

Packages

1 - UNIT - 1