wag221413k1944045

WAGO 221-413/K194-4045/000-10 COMPACT Splicing Connector (50/Pack)

Availablefor Backorder
Price $0.6144 / EA
Qty EA sold in multiples of 50
Manufacturer:WAGO
Manufacturer #:221-413/K194-4045

Description

FEATURES AND BENEFITS:- Easy to use: Pull the lever up, insert a conductor and push the lever back down- Easily terminate conductors from 0.14 to 4 mm2, as well as solid and stranded conductors from 0.2 to 4 mm2 (24 ... 12 AWG). Time savings for installers and device manufacturers.- Quickly install devices with higher levels of power consumption.- Safely install long cable runs with larger conductor cross sections.- Mounting carrier for installation conforming to standards- Custom carriers are possible

Specifications

Brand Name Wago Corp Sub Brand Lever-Nuts™
Item Name Splicing Connector Voltage Rating 600 V
Amperage Rating 20 A Conductor Size 24-12 AWG
Type Compact, Lever Operated Series/Model 221
Strip Length 0.43 in Color Transparent Orange
Temperature Rating 105 °C Standards RoHS Compliant
Application For All Types of Conductors UPC 050821897136

Packages

1 - UNIT - 1 50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok