Abbotsford
CAB6NS75DUPLEX

6/2C 600V Duplex NS 75 Neutral Supported Cable Full Bare, Neutral

Price $2.4549 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:DUPLEX 6 NS1

Description

Neutral supported cables are intended for use either as a service drop cable betweena power pole and the service entrance, or as a secondary distribution cable betweenpoles. Their use is limited to circuits not exceeding 600 volts phase­to­phase.Duplex and triplex service drop cables are intended to deliver single­phase power fromthe secondary power line or pole­mounted transformer to the service entranceconductors at the user’s building or other structures. Quadruplex service drop cable isintended to deliver three­phase power from the secondary power line or pole­mountedtransformer to the service entrance conductors at the user’s building or other structure.Optional construction includes an insulated control/supply conductor.Cables supplied with an optional ?ame retardant PVC jacket over the insulation aresuitable for applications requiring an FT1 rating.

Specifications

Brand Name Southwire Item Name Building Cable
Type Duplex, Full Bare Nut Wire Gauge Size 6 AWG
Number of Conductors 2 Conductor Material Aluminum
Insulation Material Polyethylene Voltage Rating 600 V
Series/Model NS75 Series Temperature Rating 90 °C

Packages

1 - UNIT - 1