Abbotsford
cab2/0/2useb90redu

SOUTHWIRE 2C 2/0 70% USEB90 Stranded Underground Service Entrance Cable, Black

Price $24.4529 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:USEB 2C2/0 70%

Specifications

Brand Name Approved Vendor Item Name USEB90 Underground Service Entrance Cable
Type 70% Neutral Wire Gauge Size 2/0 AWG
Number of Conductors 2 Stranded/Solid Stranded
Conductor Material Aluminum Insulation Material XLPE
Jacket Material PVC Jacket Color Black
Voltage Rating 600 V Temperature Rating 90 °C
Standards CSA C22.2 No. 52

Packages

300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok