NMWU Copper Conductor. For exposed and concealed wiring in dry, wet and in Category 1 and 2 locations where not exposed to mechanical injury. For exposed wiring where subjected to the weather. For direct earth burial (with protection as required by inspection authority). Industry compliances: CSA Standard C22.2 No. 48. Flame test compliances: CSA FT1.

P T I CABLES O NMD90 LOOMEX 10/2C CURED REEL
Description
Specifications
Brand Name | Approved Vendor | Item Name | NMWU Building Wire |
Wire Gauge Size | 14 AWG | Number of Conductors | 2 |
Number of Strands | 1 | Conductor Material | Copper |
Insulation Material | PVC/Nylon | Jacket Material | PVC |
Voltage Rating | 300 V | Outside Diameter | 0.492 in |
Insulation Thickness | 0.06 in | Jacket Thickness | 0.03 in |
Amperage Rating | 15 A | Weight per 1000 Foot | 89 lb |
Temperature Rating | -40 to 60 °C | Standards | ASTM, CSA Certified in File Number C22.2 No. 48, Canadian Electrical Code, CSA FT1 Flame Test Rating |
Application | For Underground Installations including Direct Burial |
Packages
1 - UNIT - 1 |