
SOUTHWIRE NMD90 2C14 BIG BUBBA 150m Coil PTI Cables NMD90 14/2 Copper, White
Description
Romex® SIMpull® Type-NMD90 non-metallic sheathed cable with bare grounding conductor, annealed (soft) copper conductors, compressed stranding for the stranded conductors. 90°C thermoplastic PVC insulation. Nylon jacket for the individual conductors and a PVC jacket surrounding the overall construction. SIM Jacket™ construction designed for easier pulling. Cables may be used for both exposed work in dry locations or concealed work in dry or damp locations.
Specifications
Brand Name | Approved Vendor | Item Name | NMD90 Building Cable |
Wire Gauge Size | 14 AWG | Number of Conductors | 2 |
Stranded/Solid | Stranded | Length | 150 m |
Conductor Material | Copper | Insulation Material | PVC |
Jacket Material | PVC | Jacket Color | Blue |
Voltage Rating | 300 V | Temperature Rating | -25 to 90 °C |
Standards | CSA FT1, CSA C22.2 No 48-M90 Certified, RoHS Compliant | Application | For Exposed and Concealed Wiring in Dry or Damp, Locations where not Exposed to Mechanical Injury |
Packages
150 - UNIT - 150 |