Abbotsford
cab12rwu90wht

SONECABLE 55698203 RWU90 12 STR CU WHT 1KV300M

Price $1.4096 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty M sold in multiples of 300
Manufacturer:SONECABLE
Manufacturer #:55698203

Description

Southwire’s RWU90 is designed for direct earth burial (with protection as required by the inspecting authority). For service entrance above or below ground. The minimum recommended installation temperature is minus 40°C (with suitable handling procedures). Maximum conductor temperature is 90°C. Single copper conductor with extra thickness on the moisture resistant, low temperature, cross linked polyethylene insulation. Rated at 1000V. SIMpull ® conductors are SR rated for sunlight resistance in all standard colors.

Specifications

Brand Name Southwire Sub Brand SIMpull®
Item Name RWU90 Building Cable Wire Gauge Size 12 AWG
Stranded/Solid Stranded Number of Strands 7
Length 300 m Conductor Material Copper
Insulation Material Cross-Linked Polyethylene Jacket Color White
Voltage Rating 1000 V Outside Diameter 0.212 in
Insulation Thickness 0.06 in Weight per 1000 Foot 34 lb
Temperature Rating -40 to 90 °C Standards CSA C22.2 No. 38 LL90458, FT1, FT4 Rated
Application For Direct Earth Burial and Service Entrance Above or Below Ground

Packages

300 - UNIT - (300)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok