Abbotsford
cab14/7coilpakrw90gre600

SOUTHWIRE 584764 600mtr 14 CU SIMpull CoilPAK RW90 Stranded Copper Cable, Green

Inventory
Unavailable for order
Manufacturer:SONECABLE
Manufacturer #:584764

Description

SIMpull® CoilPAKs RW90 Stranded copper building wire is designed for use in open wiring exposed to the weather such as direct sunlight, wet or dry locations. Can be installed in raceways (except cable troughs and ventilated flexible cableways). Approved for use on ceiling fixtures. SIMpull ® RW90 conductors feature SIM technology jackets which reduces the coefficient of friction, allowing cables to be installed without external lubricants, resulting in reduced labour and materials costs. Single copper conductor with low temperature, moisture resistant XLPE. Rated at 600 V.

Packages

1 - UNIT - 1 each - each 600 - 600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok