Abbotsford
cab1rw90whi

SOUTHWIRE 600V #1 AWG SIMpull RW90 Copper Electrical Cable, White

Price $12.7471 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:RW90 1 WHT

Description

Copper conductors, XLPE insulation, sunlight resistant, 1000 V, 90 °C Max, -40 °C Min, Gasoline and oil resistant. Suitable for installation in cable trays, underground duct banks, for grounding and bonding applications. Class B compressed stranded bare copper per ASTM B3 and ASTM B8 conductor, Cross Linked Polyethylene (XLPE) insulation.

Specifications

Brand Name Southwire Sub Brand SIMpull®
Item Name RW90 Building Wire Wire Gauge Size 1 AWG
Stranded/Solid Stranded Number of Strands 19
Conductor Material Copper Insulation Material Cross-Linked Polyethylene
Jacket Color White Voltage Rating 600 V
Outside Diameter 0.435 in Insulation Thickness 0.055 in
Amperage Rating 195 A at 75 °C, 220 A at 90 °C Open Air, 130 A at 75 °C, 145 A at 90 °C Cable in Conduit Weight per 1000 Foot 288 lb
Temperature Rating -40 to 90 °C Standards CSA Specification C22.2, Number 38, CSA FT4 - Flame Test Rating, CSA Certified in File Number LL90458, Lead-Free and RoHS Compliant
Application For Open Wiring and Use in Raceways (Except Cable Troughs and Ventilated Flexible Cableways) in Dry or Wet Locations

Packages

300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok