Abbotsford
cab350rwu90blk

SOUTHWIRE 1000V 350MCM SIMpull RWU90 X-LINK Copper Electrical Cable, Black

Price $61.1936 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:RWU90 350 MCM BLCK

Description

1/C CU 600 V RW90 SIMpull. Copper Conductor, 600 V, 90 °C MAX - 40 °C MIN, 1/0 AWG to 1000 KCMIL. Sizes 1/0 AWG and larger are Sunlight Resistant and in all colors. Single copper conductor with low temperature, moisture resisting XLPE (cross linked polyethylene) insulation. Standard sizes 1/0 AWG and larger utilize SIMpull® technology, are Sunlight Resistant in all colors and packaging. This product meets the current RoHS requirements. No lead is added or used in manufacturing.

Specifications

Brand Name Southwire Sub Brand SIMpull®
Item Name Building Cable Wire Gauge Size 1/0 AWG - 1000 kcmil
Stranded/Solid Starnded Conductor Material Aluminum
Insulation Material XLPE Voltage Rating 600 V
Series/Model RWU90 Series Temperature Rating -40 to 90 °C
Standards CSA VW-1, CSA Standard C22.2 No. 38 File Listing LL90458, CSA FT1 Rated, CSA FT4 Rated Application For direct earth burial and raceways, service entrance above or below ground

Packages

300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok