Abbotsford
KLNVDV726125

KLEIN TOOLS VDV726-125 Cable jumper universal RJ11/RJ12 9"

Price $14.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV726-125
Documents Documents

Description

Converts an RJ45 jack to an RJ11/12 jack. Unique design. Will not damage RJ45 connector pins 1 and 8. For use with Test-n-Map remotes 2 - 8. 0.2 oz or 6 grams. Only Klein tools universal RJ11/RJ12 jumper cable for Test-n-Map remotes or an approved equivalent should be used in the RJ45 jack of the Test-n-Map ID remotes. Using a non-universal RJ11/RJ12 patch cable could result in damaged contact pins.


Converts an RJ45 jack to an RJ11/12 jack

Unique design

Will not damage RJ45 connector pins 1 and 8

For use with Test-n-Map™ Remotes 2 - 8

9-Inches (229 mm) long

.2 oz or 6 grams

Only Klein Tools Universal RJ11/RJ12 Jumper Cable for Test-n-Map™ Remotes or an approved equivalent should be used in the RJ45 jack of the Test-n-Map™ ID Remotes

Using a non-universal RJ11/RJ12 patch cable could result in damaged contact pins

Specifications

Brand Name Klein Tools Sub Brand Test-n-Map™
Item Name Jumper Cable Type RJ11/RJ12, Universal
Length 9 in Weight 0.013 lb
Standards California Proposition 65 Warning Application Will not damage RJ45 connector pins 1 and 8
UPC 092644582202

Packages

1 - UNIT - 1