Description
One 180" length #6 AWG green wire with yellow horizontal stripe. Jumper is pre-terminated on one end with LCC6-14JAW-L. Pre-terminated onone ends to attach to grounding strip or grounding busbar, free end accommodates unique equipment terminations
Specifications
| Brand Name | Panduit | Sub Brand | StructuredGround™ |
| Item Name | Equipment Bonding Jumper Kit | Type | Straight |
| Wire Size | 6 AWG | Length | 180 in |
| Color Code | Green, Yellow | Includes | LCC6-14JAW-L Lug |
| Application | For Telecom/Data Center | UPC | 074983089956 |
Packages
| 1 - UNIT - 1 |