Thermostat wire. For use in class 2 circuits, in exposed or concealed wiring or use in raceways, in dry or damp locations. Polyvinyl chloride (PVC) insulation.

READYWIRE LVT 18/3 150M Thermostat Wire 18 AWG 3 Conductors Bare Copper Solid 150 m L, Brown
Description
Specifications
Brand Name | Approved Vendor | Item Name | Thermostat Wire |
Type | Low Voltage | Wire Gauge Size | 18 AWG |
Stranded/Solid | Solid | Number of Conductors | 3 |
Length | 150 m | Conductor Material | Bare Copper |
Jacket Material | PVC | Color | Brown |
Voltage Rating | 30 V | Outside Diameter | 0.223 in |
Insulation Material | PVC | Insulation Thickness | 0.015 in |
Jacket Thickness | 0.03 in | Temperature Rating | -15 to 60 °C |
Weight per 100 Foot | 32 lb | Standards | CSA C22.2 No. 35, FT4 Flammability Rating |
Application | For Class 2 Circuits, in Exposed or Concealed Wiring or use in Raceways, in Dry or Damp Locations |
Packages
150 - UNIT - 150 |