Thermostat wire. For use in class 2 circuits, in exposed or concealed wiring or use in raceways, in dry or damp locations. Polyvinyl chloride (PVC) insulation.

READYWIRE LVT 18/3 300M LVT 18/3C FT4 300mtr
Description
Specifications
Brand Name | Readywire | Item Name | Thermostat Wire |
Type | Low Voltage | Wire Gauge Size | 18 AWG |
Number of Conductors | 3 | Length | 300 m |
Color | Brown | Voltage Rating | 30 V |
Insulation Material | PVC | Temperature Rating | 60 °C |
Application | For Use in Class 2 Circuits, in Exposed or Concealed Wiring or Use in Raceways, in Dry or Damp Locations |
Packages
300 - UNIT - 300 |