Abbotsford
CAB18/10LVT75

75mtr 18/10C FT4 Multi-Conductor Unshielded Low Voltage Thermostat Cable

Price $4.1085 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty M sold in multiples of 75
Manufacturer:SONECABLE
Manufacturer #:18-10TSTAT-BRN-75

Description

Prysmian’s Low Voltage AIRGUARD™ Power Cables are primarily designed for applications in environments found in heavy industrial and offshore markets. Its rugged polymeric AIR BAG™ armor eliminates the concern of kinking or breaking of corrugated aluminum armor during installation or subsequent bending in service, as well as poor performance in areas of high vibration (e.g. motor connections) that is often associated with Type MC-HL cables. The AIR BAG™ layer also provides superior protection from the ingress of harmful fluids, hydrocarbon and chemicals. AIRGUARD™ has superior crush and impact resistance as compared to MC-HL cables when tested in accordance with UL-2225. It provides a safer alternative to MC-HL due to its "No Knife/No Saw" preparation.

Specifications

Brand Name Priority Wire & Cable Item Name Thermostat Wire
Type Cabled Construction, Sunlight-Resistant Wire Gauge Size 18 AWG
Stranded/Solid Solid Number of Conductors 10
Length 75 m Conductor Material Copper
Jacket Material PVC Color Brown
Voltage Rating 30 V Series/Model 18-10TSTAT
Outside Diameter 0.227 in Insulation Material PVC
Insulation Thickness 0.006 in Jacket Thickness 0.015 in
Temperature Rating -20 to 60 °C Standards ASTM B3/B258, CSA C22.2 No. 214/UL 444, cUL Listed, FT-4 Rated
Application For Power Limited Circuits Such as Thermostats, Air Conditioning, Heat Pumps, Bell and Alarm Systems, Signals Systems, Door Bells and Remote Control Units

Packages

75 - UNIT - 75 300 - BOX - (300) SKID - SKID - 9000