Description
Specifications
| Brand Name | Priority Wire & Cable | Item Name | Thermostat Wire |
| Type | Cabled Construction, Sunlight-Resistant | Wire Gauge Size | 18 AWG |
| Stranded/Solid | Solid | Number of Conductors | 8 |
| Length | 150 m | Conductor Material | Copper |
| Jacket Material | PVC | Color | Brown |
| Voltage Rating | 30 V | Series/Model | 18-08TSTAT |
| Outside Diameter | 0.208 in | Insulation Material | PVC |
| Insulation Thickness | 0.006 in | Jacket Thickness | 0.015 in |
| Temperature Rating | -20 to 60 °C | Standards | ASTM B3/B258, CSA C22.2 No. 214/UL 444, cUL Listed, FT-4 Rated |
| Application | For Power Limited Circuits Such as Thermostats, Air Conditioning, Heat Pumps, Bell and Alarm Systems, Signals Systems, Door Bells and Remote Control Units |
Packages
| 150 - UNIT - 150 | SKID - SKID - 9000 |