Abbotsford
CABUSEI3C3501C250

350/3C 250/1C 600V Aluminum USEI-90 Underground Distribution Cable

Price $48.5135 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:350-04USEI90-R-BULK

Description

Aluminum USEI-90 Underground Secondary Three Conductor Cable with reduced neutral, 350 AWG conductor. Abrasion, heat and moisture resistant cross-linked polyethylene XLPE insulation with colored polyvinyl chloride (PVC) jacket. Temperature range is -40 to 90 deg C.

Specifications

Brand Name Priority Wire & Cable Item Name Building Cable with Reduced Neutral
Type Underground Secondary Wire Gauge Size 350 AWG
Number of Conductors 3 Insulation Material Polyethylene
Jacket Material PVC Series/Model USEI 90 Series
Temperature Rating -40 to 90 °C

Packages

300 - UNIT - 300 305 - UNIT - 305 400 - UNIT - 400