Description
Specifications
| Brand Name | Remee Products | Item Name | Fire Alarm Cable |
| Wire Gauge Size | 18 AWG | Number of Conductors | 3 |
| Standards | FT4 Rated |
Packages
| 300 - UNIT - 300 | SKID - SKID - 14400 |
| Brand Name | Remee Products | Item Name | Fire Alarm Cable |
| Wire Gauge Size | 18 AWG | Number of Conductors | 3 |
| Standards | FT4 Rated |
| 300 - UNIT - 300 | SKID - SKID - 14400 |