
300mtr 18/3C FT4 Fire Alarm, Red
Description
Specifications
Brand Name | Remee Products | Item Name | Fire Alarm Cable |
Wire Gauge Size | 18 AWG | Number of Conductors | 3 |
Standards | FT4 Rated |
Packages
300 - UNIT - 300 | SKID - SKID - 14400 |
Brand Name | Remee Products | Item Name | Fire Alarm Cable |
Wire Gauge Size | 18 AWG | Number of Conductors | 3 |
Standards | FT4 Rated |
300 - UNIT - 300 | SKID - SKID - 14400 |