
READYWIRE 18AWG/3 FT4 Overall Shielded Cable
Description
Aluminum interlocked armoured TECK 90 cable of 18 AWG with 3 pair. Bare 7 stranded annealed copper class B-conductor in accordance with ASTM B8. XLPE rated as 90°C dry and wet and -40°C in accordance with CSA Standard insulation. Black PVC, FT4 flame retardant, low acid gas emitting inner jacket. suitable for use in hazardous locations. PVC low acid gas emitting (LAG) with excellent corrosion and sunlight resistance outer jacket. Minimum bend radius of 12 times the overall cable diameter.
Specifications
Brand Name | Approved Vendor | Item Name | Signal Cable |
Type | Overall Shielded | Number of Conductors | 3 |
Standards | FT4 Flammability Rating |
Packages
300 - UNIT - 300 |