
18/20C FT4 Fire Alarm Cable
Description
FT4 fire alarm cable of 18 AWG 20-conductor.
Specifications
Brand Name | Approved Vendor | Item Name | Fire Alarm Cable |
Number of Conductors | 20 | Conductor Size | 18 AWG |
Conductor Material | Bare Copper | Outside Diameter | 11.81 mm |
Stranded/Solid | Solid | Voltage Rating | 300 V |
Jacket Color | Red | Insulation Material | PVC |
Jacket Material | PVC | Temperature Rating | -30 to 105 °C |
Standards | FT4 Rated |
Packages
300 - UNIT - 300 | SKID - SKID - 4500 |