
READYWIRE 18AWG/2 Pair FT4 PTI Cables Overall Shielded Cable
Description
PTI FT4 overall shielded cable of 18 AWG with 2-conductor.
Specifications
Brand Name | Approved Vendor | Item Name | Fire Alarm Cable |
Type | Shielded | Number of Conductors | 2 Pair |
Conductor Size | 18 AWG | Stranded/Solid | Solid |
Jacket Color | Red | Insulation Material | PVC |
Jacket Material | PVC | Temperature Rating | -30 to 105 °C |
Standards | FT4 Rated |
Packages
300 - UNIT - 300 |