
ELECTRO CABLES 18AWG/1 Pair FT4 Overall Shielded Cable
Description
PTI FT4 overall shielded cable of 18 AWG with 1-conductor.
Specifications
Brand Name | Approved Vendor | Item Name | Cable |
Type | Shielded | Number of Conductors | 1 |
Conductor Size | 18 AWG | Standards | FT4 Flame Test |
Packages
300 - UNIT - 300 |