Abbotsford
cab18/2shft6

READYWIRE 18/2c FT6 Plenum Shielded Cable

Price $1.6971 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:ELECT 18/2 SHIELD FT6

Description

PTI FT4 shielded cable of 18 AWG with 2-conductor.

Specifications

Brand Name Approved Vendor Item Name Fire Alarm Cable
Type Shielded, Plenum Number of Conductors 2
Conductor Size 18 AWG Standards FT6 Rated

Packages

300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok