
READYWIRE 18/4c FT4 Armored Fire Alarm Cable
Description
FT4 fire alarm cable of 18 AWG 4-conductor with shielded.
Specifications
Brand Name | E.C.S. Electrical Cable Supply | Item Name | Fire Alarm Cable |
Type | Armored | Wire Gauge Size | 18 AWG |
Stranded/Solid | Solid | Insulation Material | PVC |
Jacket Material | PVC | Jacket Color | Red |
Number of Conductors | 4 | Temperature Rating | -30 to 105 °C |
Standards | FT4 Rated |
Packages
300 - UNIT - 300 |