
READYWIRE 18/4 FT4 Overall Shielded Cable
Description
Unshielded FT4 cable, 18 AWG, 4-conductor.
Specifications
Brand Name | Approved Vendor | Item Name | Fire Alarm Cable |
Type | Shielded | Number of Conductors | 4 |
Conductor Size | 18 AWG | Standards | FT4 Rated |
Packages
300 - UNIT - 300 |