
18/5C FT4 Fire Alarm Cable
Description
Specifications
Brand Name | Remee Products | Item Name | Fire Alarm Cable |
Wire Gauge Size | 18 AWG | Number of Conductors | 5 |
Standards | FT4 Rated |
Packages
300 - UNIT - 300 | SKID - SKID - 10800 |
Brand Name | Remee Products | Item Name | Fire Alarm Cable |
Wire Gauge Size | 18 AWG | Number of Conductors | 5 |
Standards | FT4 Rated |
300 - UNIT - 300 | SKID - SKID - 10800 |