Description
Fire Alarm Cable, PVC - FT4. Fire Alarm cables are used for wiring of fire alarms, smoke detectors, voice communications, burglar alarms and fire protective circuits. Applications not to exceed 300 volts, suitable for use from -30°C to +105 °C. Soft drawn or annealed solid bare copper, per ASTM B-3, B-258. Color coded polyvinyl chloride (PVC) insulation, which is rated 105°C.
Specifications
| Brand Name | Remee Products | Item Name | Fire Alarm Cable |
| Wire Gauge Size | 18 AWG | Number of Conductors | 5 |
| Length | 150 m | Conductor Material | Soft Drawn or Annealed Solid Bare Copper |
| Insulation Material | CPVC | Jacket Material | PVC |
| Temperature Rating | -30 to 105 °C | Standards | ASTM B-3, B-258, FT4 |
| Application | Wiring of Fire Alarms, Smoke Detectors, Voice Communications, Burglar Alarms and Fire Protective Circuits |
Packages
| 150 - UNIT - 150 | SKID - SKID - 5400 |