Description
Specifications
| Brand Name | Remee Products | Item Name | Fire Alarm Cable |
| Type | Shielded | Number of Conductors | 5 |
| Conductor Size | 18 AWG |
Packages
| 300 - UNIT - 300 | SKID - SKID - 7200 |
| Brand Name | Remee Products | Item Name | Fire Alarm Cable |
| Type | Shielded | Number of Conductors | 5 |
| Conductor Size | 18 AWG |
| 300 - UNIT - 300 | SKID - SKID - 7200 |