Abbotsford
cab18/6shft4

18/6 FT4 Overall Shielded Cable

Price $3.6104 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:ELECT 18/6 SHIELD FT4

Description

FT4 shielded cable of 18 AWG with 6-conductor.

Specifications

Brand Name Approved Vendor Item Name Fire Alarm Cable
Type Shielded Number of Conductors 6
Conductor Size 18 AWG Standards FT4 Rated

Packages

300 - UNIT - 300