Abbotsford
cab22/3shft4

DECA CABLES 22/3SH FT4 General Cable Overall Shielded Cable

Price $0.4717 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:22/3 SHLD FT4

Description

DECA Cables Audio/Communication Cable, Shielded Multiconductor. Stranded, tinned copper.

Specifications

Brand Name Approved Vendor Item Name Fire Alarm Cable
Type Overall Shielded Number of Conductors 3
Conductor Size 22 AWG Standards FT4 Rated

Packages

300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok