
READYWIRE 22/2PR FT4 Shielded Cable
Specifications
Brand Name | Approved Vendor | Item Name | Shielded Cable |
Type | 2-Pair | Wire Gauge Size | 22 AWG |
Voltage Rating | 600 V | Jacket Material | PVC |
Jacket Color | Gray | Temperature Rating | 105 °C |
Packages
305 - UNIT - 305 |