Abbotsford
cab22/2shft4

22/2C FT4 Stranded Shielded Cable, Black/Red

Price $0.8528 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty M sold in multiples of 300
Manufacturer:SONECABLE
Manufacturer #:22/2 SHLD FT4

Description

Specifications

Brand Name Approved Vendor Item Name Control Cable
Type Shielded Number of Conductors 2
Conductor Size 22 AWG Stranded/Solid Stranded
Jacket Color Black/Red Standards FT4 Flame Test

Packages

300 - UNIT - 300