
18/3C FT4 PVC Cable
Description
Unshielded FT4 cable of 18 AWG with 3-conductor, black, red, white colour.
Specifications
Brand Name | Approved Vendor | Item Name | Multi-Conductor Cable |
Number of Conductors | 3 | Conductor Size | 18 AWG |
Jacket Material | PVC | Standards | FT4 Rated |
Packages
300 - UNIT - 300 |