Abbotsford
cab18/2faft4cut

18/2C Fire Alarm FT4 Cable Cut

Price $0.8587 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:REMEE
Manufacturer #:R00293FASJ1R

Specifications

Brand Name Remee Products Item Name Fire Alarm Cable
Wire Gauge Size 18 AWG Number of Conductors 2
Length 300 m Standards FT4 Rated

Packages

1 - UNIT - 1 300 - UNIT - 300
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok