
ELECTRO CABLES 18AWG/2 Pair FT4 PTI Cables Overall Unshielded Cable
Description
PTI FT4 overall unshielded cable of 18 AWG with 2-conductor.
Specifications
Brand Name | Approved Vendor | Item Name | Cable |
Type | Unshielded | Number of Conductors | 2 |
Conductor Size | 18 AWG | Standards | FT4 Flame Test |
Packages
300 - UNIT - 300 |