Abbotsford
cab18/4pvcft4

READYWIRE 18/4 FT4 PVC Cable

Price $2.1898 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:ELECT 18/4 PVC FT4

Description

FT4 PVC cable of 18 AWG with 4-conductor.

Specifications

Brand Name Approved Vendor Item Name Multi-Conductor Cable
Number of Conductors 4 Conductor Size 18 AWG
Jacket Material PVC Standards FT4 Rated

Packages

300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok