READYWIRE 22/1PR FT4 Unshielded Cable
Description
Unshielded FT4 cable of 22 AWG with 1-conductor.
Specifications
Brand Name | E.C.S. Electrical Cable Supply | Item Name | Cable |
Type | Unshielded | Number of Conductors | 1 |
Conductor Size | 22 AWG | Conductor Material | PVC |
Standards | FT4 Rated |
Packages
5000 - UNIT - 5000 |