
ELECTRO CABLES 22/2 4Ft Deca Unshielded Control Cable
Specifications
Brand Name | Approved Vendor | Item Name | Control Cable |
Type | Unshielded | Number of Conductors | 2 |
Conductor Size | 22 AWG | Jacket Material | PVC |
Standards | FT4 Flame Test |
Packages
300 - UNIT - 300 |