Abbotsford
CABRPC12C/16

TRANS CANADA WIRE & CABLE RPC12C/16 16/12c Trans Canada Pendant Cable, Yellow

Price $13.2079 / M
Final sale
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:TRANS CANADA WIRE & CABLE
Manufacturer #:RPC12C/16

Description

Specifications

Brand Name Approved Vendor Item Name Pendant Cable
Number of Conductors 12 Conductor Size 16 AWG
Voltage Rating 600 kV Jacket Color Yellow
Jacket Material PVC Temperature Rating -40 to 105 °C

Packages

305 - UNIT - 305