Description
FT6 Category 3 Plenum
Specifications
| Brand Name | General Cable | Item Name | Cable |
| Type | Category 3 CMP, Plenum | Wire Gauge Size | 24 AWG |
| Length | 1000 ft Reel | Insulation Material | Flame Retardant Semi-Rigid PVC |
| Jacket Material | Flexguard Flame Retardant PVC | Jacket Color | White |
| Number of Conductors | 25 | Outside Diameter | 0.42 in |
| Temperature Rating | -20 to 75 °C | Weight | 102 lb/ft |
| Standards | ANSI/ICEA S-90-661, ANSI/TIA 586-C.2, NFPA 262, RoHS Compliant | Application | For 100 VG-Any LAN, 52 Mbps ATM, 10 BASE-T (IEEE 802.3), T1, Voice |
| UPC | 079407503520 |
Packages
| 305 - UNIT - (305) |