Abbotsford
cab24/4ps5bbdn

READYWIRE 24/4 CAT5 GEL FIL SHLD Cat5e 24/4pr General Cable Gel Filled Shielded

Price $3.1653 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
mt
() cuts
length
Manufacturer:READYWIRE
Manufacturer #:24/4 CAT5 GEL FIL SHLD

Description

Category 5 gel filled shielded cord 24 AWG 4 pair. Features and Benefits ¦ Protects against environmental elements that can cause electrical performance failures¦ TRU-Mark® print legend contains footage markings from 1000' to 0'¦ Prevents moisture migration

Specifications

Brand Name Approved Vendor Item Name Category 5 Cable
Type Gel Filled, Shielded Wire Gauge Size 24 AWG
Number of Conductors 4

Packages

305 - UNIT - 305
This website uses cookies to ensure you get the best experience on our website. Read more
Ok