Abbotsford
CAB24/4PS5FT4DUAL

REMEE 5AE244UTPDUAL/350M10 2XCAT5 SIAMESE 350MHZ

Price $1.0565 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 305
Manufacturer:REMEE
Manufacturer #:5AE244UTPDUAL/350M10

Description

Category 5e Siamese 350 MHz, Non-Plenum. No.24 AWG solid bare copper conductor insulated with polyethylene. Two colored mated insulated conductors twisted together to form a pair and four pairs assembled to form a core. Two cores are pulled parallel in a Siamese construction with a flame retardant PVC jacket.

Specifications

Brand Name Remee Products Item Name Category 5 Cable
Type Plenum Jacket Material PVC
Number of Conductors 2 Frequency Rating 350 MHz
Standards EIA/TIA, ISO 9001

Packages

305 - UNIT - 305