Abbotsford
SENCAT515FTJ1

ACUITY 15 ft CAT5 Preterminated Cable, White

Price $40.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:213LYW

Description

Utilizing pre-terminated CAT-5e cables is a great way to reduce labor costs. These CAT-5e patch cables are pre-terminated with RJ45 style connectors on both ends. All cables are plenum rated and conform to the T568B pin-pair specification. The RJ-45 terminations are unbooted (i.e. no molded strain relief) which allows for easier connection to nLight devices. Cables are available in several lengths for convenience. All cables are white (with the exception of red isolation cables) and labeled “Acuity Brands Controls”.Plenum rated Multiple lengths available TIA/EIA-568-B.2 Wired 4 Pair 24 AWG Wire

Specifications

Brand Name Acuity Brands Sub Brand nLight
Item Name Category 5 Cable Type 4-Pair, Preterminated
Wire Gauge Size 24 AWG Length 15 ft
Jacket Color White Series/Model CAT5
Frequency Rating 350 MHz Standards Conform to the T568B Specification, ETL Listed, ROHS Complaint
Application For Education, Government, Healthcare, Hospitality, House of Worship, Manufacturing, Offices and Banks, Retail, Sports and Recreation, Warehouses UPC 753573308782

Packages

1 - UNIT - 1